HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tower Light, 70mm, Strobe, Amber

SCHNEIDER ELECTRIC| Zoro #: G2469844| Mfr #: XVBL8G5

$366.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Diameter: 70mm
Housing Material: Plastic
Color: Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2469844 Mfr #: XVBL8G5
Diameter: 70mmHousing Material: Plastic
Color: AmberWatts: 10
Height: 3-1/8"Voltage: 120VAC
Includes: Base and LampLens Material: Plastic
Mode: StrobeStandards: UL Listed, CSA Certified, CE Marked
Lamp Life: 100,000 hr.Mounting: Surface
Operating Temp.: 32 to 104 Degrees FLens Design: Cylinder
Item: Tower Light Incandescent AssemblyCurrent Drawn: 0.1A
Country of Origin (subject to change): Czechia

Description

Tower Light Incandescent Assembly, Mode Strobe, Color Amber, Lamp Life 100,000 hr., Housing Material Plastic, Lens Design Cylinder, Lens Material Plastic, Mounting Surface, Operating Temp. 32 to 104 Degrees F, Standards UL Listed, CSA Certified, CE Marked, Voltage 120VAC, Current Drawn 0.1A, Watts 10, Height 3-1/8 In., Diameter 70mm, Includes Base and Lamp

Reviews