Tower Light, Flashing, 120V, 50mm, Clr

SCHNEIDER ELECTRIC| Zoro #: G0907916| Mfr #: XVPC6G7

$131.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VAC
Includes: Strobe/Flash Discharge Tube and Black Clamping Ring
Flashes per Minute: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0907916 Mfr #: XVPC6G7
Voltage: 120VACIncludes: Strobe/Flash Discharge Tube and Black Clamping Ring
Flashes per Minute: 60Color: Clear
Housing Material: ABS, PolycarbonateMounting: Screw Clamp
Operating Temp.: -13 Degrees to 131 Degrees FDiameter: 50mm
Lens Material: PolycarbonateCurrent Drawn: 0.020A
Lens Design: CylinderRating: NEMA 4X/13, IP65
Item: Tower Light Module FlashingFor Use With: XVP Series Tower Lights
Lamp Type: LedHeight: 2.200"
Watts: 2.40WLamp Life: 1000 hr.
Standards: UL, CSA, CECountry of Origin (subject to change): Indonesia

Description

Tower Light Module Flashing, Color Clear, 60 Flashes per Minute, Lamp Type LED, Lamp Life 1000 hr., Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Mounting Screw Clamp, Rating NEMA 4X/13, IP65, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, CE, Voltage 120VAC, Current Drawn 0.020A, Watts 2.40W, Height 2.200 In., Diameter 50mm, For Use With XVP Series Tower Lights, Includes Strobe/Flash Discharge Tube and Black Clamping Ring

Reviews