DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Tower Light, Flashing, 120V, 50mm, Grn

SCHNEIDER ELECTRIC| Zoro #: G1750621| Mfr #: XVPC6G3W

$201.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1750621 Mfr #: XVPC6G3W
Lens Design: CylinderLens Material: Polycarbonate
Housing Material: ABS, PolycarbonateMounting: Screw Clamp
Includes: Strobe/Flash Discharge Tube and Off-White Clamping RingLamp Type: Incandescent or LED
Operating Temp.: -13 Degrees to 131 Degrees FItem: Tower Light Module Strobing
Height: 65mmFor Use With: XVP Series Tower Lights
Current Drawn: 0.020AColor: Green
Diameter: 50mmStandards: UL, CSA, CE
Voltage: 120VACRating: NEMA 1/12/13, IP65
Country of Origin (subject to change): Indonesia

Product Description

Tower Light Module Strobing, Color Green, Lamp Type Incandescent or LED, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Mounting Screw Clamp, Rating NEMA 1/12/13, IP65, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, CE, Voltage 120VAC, Current Drawn 0.020A, Height 65mm, Diameter 50mm, For Use With XVP Series Tower Lights, Includes Strobe/Flash Discharge Tube and Off-White Clamping Ring

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.