PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tower Light, Flashing, 240V, 50mm, Ambr

SCHNEIDER ELECTRIC| Zoro #: G2093497| Mfr #: XVPC6M5W

$171.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 240VACColor: AmberLens Material: Polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2093497 Mfr #: XVPC6M5W
Voltage: 240VACColor: Amber
Lens Material: PolycarbonateMounting: Screw Clamp
Current Drawn: 0.011ARating: NEMA 1/12/13, IP65
For Use With: XVP Series Tower LightsIncludes: Strobe/Flash Discharge Tube and Off-White Clamping Ring
Diameter: 50mmItem: Tower Light Module Strobing
Housing Material: ABS, PolycarbonateLamp Type: Incandescent or LED
Lens Design: CylinderStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Tower Light Module Strobing, Color Amber, Lamp Type Incandescent or LED, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Mounting Screw Clamp, Rating NEMA 1/12/13, IP65, Standards UL, CSA, CE, Voltage 240VAC, Current Drawn 0.011A, Diameter 50mm, For Use With XVP Series Tower Lights, Includes Strobe/Flash Discharge Tube and Off-White Clamping Ring

Reviews