Tower Light, Flashing, 240V, 50mm, Grn

SCHNEIDER ELECTRIC| Zoro #: G0810607| Mfr #: XVPC6M3W

$524.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 240VAC
Includes: Strobe/Flash Discharge Tube and Off-White Clamping Ring
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810607 Mfr #: XVPC6M3W
Voltage: 240VACIncludes: Strobe/Flash Discharge Tube and Off-White Clamping Ring
Color: GreenHousing Material: ABS, Polycarbonate
Mounting: Screw ClampDiameter: 50mm
Lens Material: PolycarbonateCurrent Drawn: 0.011A
Lens Design: CylinderRating: NEMA 1/12/13, IP65
Item: Tower Light Module StrobingFor Use With: XVP Series Tower Lights
Lamp Type: Incandescent or LEDStandards: UL, CSA, CE
Country of Origin (subject to change): Indonesia

Description

Tower Light Module Strobing, Color Green, Lamp Type Incandescent or LED, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Mounting Screw Clamp, Rating NEMA 1/12/13, IP65, Standards UL, CSA, CE, Voltage 240VAC, Current Drawn 0.011A, Diameter 50mm, For Use With XVP Series Tower Lights, Includes Strobe/Flash Discharge Tube and Off-White Clamping Ring

Reviews