DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tower Light, Flashing, 24VAC/DC, 50mm, Blu

SCHNEIDER ELECTRIC| Zoro #: G2242913| Mfr #: XVPC6B6

$191.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VAC/DC
Includes: Strobe/Flash Discharge Tube and Black Clamping Ring
Flashes per Minute: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2242913 Mfr #: XVPC6B6
Voltage: 24VAC/DCIncludes: Strobe/Flash Discharge Tube and Black Clamping Ring
Flashes per Minute: 60Color: Blue
Housing Material: ABS, PolycarbonateMounting: Screw Clamp
Operating Temp.: -13 Degrees to 131 Degrees FDiameter: 50mm
Lens Material: PolycarbonateCurrent Drawn: 0.040A
Lens Design: CylinderRating: NEMA 4X/13, IP65
Item: Tower Light Module FlashingFor Use With: XVP Series Tower Lights
Lamp Type: LedHeight: 2.200"
Watts: 1.00WLamp Life: 1000 hr.
Standards: UL, CSA, CECountry of Origin (subject to change): Indonesia

Description

Tower Light Module Flashing, Color Blue, 60 Flashes per Minute, Lamp Type LED, Lamp Life 1000 hr., Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Mounting Screw Clamp, Rating NEMA 4X/13, IP65, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, CE, Voltage 24VAC/DC, Current Drawn 0.040A, Watts 1.00W, Height 2.200 In., Diameter 50mm, For Use With XVP Series Tower Lights, Includes Strobe/Flash Discharge Tube and Black Clamping Ring

Reviews