Tower Light, Flashing, 24VAC/DC, 50mm, Blu

SCHNEIDER ELECTRIC| Zoro #: G1722831| Mfr #: XVPC6B6W

$131.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1722831 Mfr #: XVPC6B6W
Mounting: Screw ClampHousing Material: ABS, Polycarbonate
Lens Design: CylinderLens Material: Polycarbonate
Includes: Strobe/Flash Discharge Tube and Off-White Clamping RingRating: NEMA 1/12/13, IP65
Lamp Type: Incandescent or LEDOperating Temp.: -13 Degrees to 131 Degrees F
Item: Tower Light Module StrobingHeight: 56mm
Color: BlueFor Use With: XVP Series Tower Lights
Current Drawn: 0.040ADiameter: 50mm
Standards: UL, CSA, CEVoltage: 24VAC/DC
Country of Origin (subject to change): Indonesia

Product Description

Tower Light Module Flashing,Color Blue,Housing Material ABS + Polycarbonate,Lens Design Cylinder,Lens Material Polycarbonate,Mounting Screw Clamp,Rating NEMA 1/12/13, IP65,Standards UL, CSA, CE,Voltage 24VDC,Diameter 50mm,Includes Strobe/Flash Discharge Tube and Off-White Clamping Ring
Save 15%. Sign up for Z-mail.