KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tower Light, Flashing, 24VAC/DC, 50mm, Clr

SCHNEIDER ELECTRIC| Zoro #: G1866121| Mfr #: XVPC6B7W

$131.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VAC/DC
Includes: Strobe/Flash Discharge Tube and Off-White Clamping Ring
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1866121 Mfr #: XVPC6B7W
Voltage: 24VAC/DCIncludes: Strobe/Flash Discharge Tube and Off-White Clamping Ring
Color: ClearHousing Material: ABS, Polycarbonate
Mounting: Screw ClampOperating Temp.: -13 Degrees to 131 Degrees F
Diameter: 50mmLens Material: Polycarbonate
Current Drawn: 0.040ALens Design: Cylinder
Rating: NEMA 1/12/13, IP65Item: Tower Light Module Strobing
For Use With: XVP Series Tower LightsLamp Type: Incandescent or LED
Height: 56mmStandards: UL, CSA, CE
Country of Origin (subject to change): Indonesia

Description

Tower Light Module Strobing, Color Clear, Lamp Type Incandescent or LED, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Mounting Screw Clamp, Rating NEMA 1/12/13, IP65, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, CE, Voltage 24VAC/DC, Current Drawn 0.040A, Height 56mm, Diameter 50mm, For Use With XVP Series Tower Lights, Includes Strobe/Flash Discharge Tube and Off-White Clamping Ring

Reviews