SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tower Light, Flashing, 24VAC/DC, 50mm, Ylw

SCHNEIDER ELECTRIC| Zoro #: G1844674| Mfr #: XVPC6B8W

$131.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VAC/DCColor: YellowRating: NEMA 1/12/13, IP65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1844674 Mfr #: XVPC6B8W
Voltage: 24VAC/DCColor: Yellow
Rating: NEMA 1/12/13, IP65Lens Material: Polycarbonate
Mounting: Screw ClampCurrent Drawn: 0.040A
Height: 56mmFor Use With: XVP Series Tower Lights
Includes: Strobe/Flash Discharge Tube and Off-White Clamping RingDiameter: 50mm
Item: Tower Light Module StrobingOperating Temp.: -13 Degrees to 131 Degrees F
Housing Material: ABS, PolycarbonateLamp Type: Incandescent or LED
Lens Design: CylinderStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Tower Light Module Strobing, Color Yellow, Lamp Type Incandescent or LED, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Mounting Screw Clamp, Rating NEMA 1/12/13, IP65, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, CE, Voltage 24VAC/DC, Current Drawn 0.040A, Height 56mm, Diameter 50mm, For Use With XVP Series Tower Lights, Includes Strobe/Flash Discharge Tube and Off-White Clamping Ring

Reviews