Tower Light Module Steady, 240V, 50mm, Ambr

SCHNEIDER ELECTRIC| Zoro #: G2273214| Mfr #: XVPC35W

$44.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 240VAC
Includes: Off-white Clamping Ring
Flashes per Minute: Steady
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273214 Mfr #: XVPC35W
Voltage: 240VACIncludes: Off-white Clamping Ring
Flashes per Minute: SteadyColor: Amber
Housing Material: ABS, PolycarbonateMounting: Screw Clamp
Operating Temp.: -13 Degrees to 131 Degrees FDiameter: 50mm
Lens Material: PolycarbonateCurrent Drawn: 0.065A
Lens Design: CylinderRating: NEMA 1/12/13, IP65
Item: Tower Light Module SteadyFor Use With: XVP Series Tower Lights. Lamp for BA 15d Base or LED Not Included
Lamp Type: Incandescent or LEDHeight: 65mm
Watts: 7.00WStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Tower Light Module Steady, Color Amber, Steady Flashes per Minute, Lamp Type Incandescent or LED, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Mounting Screw Clamp, Rating NEMA 1/12/13, IP65, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, CE, Voltage 240VAC, Current Drawn 0.065A, Watts 7.00W, Height 65mm, Diameter 50mm, For Use With XVP Series Tower Lights. Lamp for BA 15d Base or LED Not Included, Includes Off-white Clamping Ring

Reviews