Tower Light Module Steady, 240V, 50mm, Rd

SCHNEIDER ELECTRIC |Zoro #: G2427223|Mfr #: XVPC34W

$41.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2427223 Mfr #: XVPC34W
Operating Temp.: -13 Degrees to 131 Degrees FHousing Material: ABS, Polycarbonate
Lens Design: CylinderMounting: Screw Clamp
Lens Material: PolycarbonateIncludes: Off-white Clamping Ring
Voltage: 240VACRating: NEMA 1/12/13, IP65
Lamp Type: Incandescent or LEDFlashes per Minute: Steady
Item: Tower Light Module SteadyHeight: 65mm
Current Drawn: 0.065AColor: Red
Diameter: 50mmStandards: UL, CSA, CE
Watts: 7.00WCountry of Origin (subject to change): China

Product Description

Tower Light Module Steady, Color Red, Steady Flashes per Minute, Lamp Type Incandescent or LED, Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Mounting Screw Clamp, Rating NEMA 1/12/13, IP65, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, CE, Voltage 240VAC, Current Drawn 0.065A, Watts 7.00W, Height 65mm, Diameter 50mm, For Use With XVP Series Tower Lights. Lamp for BA 15d Base or LED Not Included, Includes Off-white Clamping Ring

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.