Tower Light Module Steady, 240VAC, 50mm, Rd

SCHNEIDER ELECTRIC| Zoro #: G0951991| Mfr #: XVPC34

$41.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0951991 Mfr #: XVPC34
Operating Temp.: -13 Degrees to 131 Degrees FHousing Material: ABS, Polycarbonate
Lens Design: CylinderMounting: Screw Clamp
Lens Material: PolycarbonateIncludes: Black Clamping Ring
Lamp Life: 1000 hr.Height: 2.200"
Current Drawn: 0.065AColor: Red
Diameter: 50mmStandards: UL, CSA, CE
Watts: 7.00WVoltage: 240VAC
Rating: NEMA 4X/13, IP65Lamp Type: LED
Flashes per Minute: SteadyItem: Tower Light Module Steady
Country of Origin (subject to change): China

Product Description

Tower Light Module Steady, Color Red, - Flashes per Minute, Lamp Life 1000 hr., Housing Material ABS + Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Mounting Screw Clamp, Rating NEMA 4X/13, IP65, Operating Temp. -13 to 131 Degrees F, Standards UL, CSA, CE, Voltage 250VDC, Watts 7, Height 2.20 In., Diameter 50mm, For Use With BA 15d Bulb or LED Not Included, Includes Black Clamping Ring

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.