Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tower Light, Red, Orange, Green, Blue, Clear

  • Zoro #: G0094340
  • Mfr #: XVC1M5K

$677.47

  • Flashes per Minute: 60
  • Tower Light Color: Blue, Clear, Green, Orange, Red
  • Lens Design: Cylinder
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Schneider Electric #XVC1M5K Specifications

  • Zoro #: G0094340
  • Mfr #: XVC1M5K
Flashes per Minute: 60 Tower Light Color: Blue, Clear, Green, Orange, Red
Lens Design: Cylinder Sounder Included: No
Standards: UL,CSA, CE Tower Light Mounting Style: Base
Mode: Steady, Flashing Lighting Technology: LED
Lens Material: Polycarbonate Current Drawn: 270mA
Voltage: 100 to 240VAC Item: Tower Light LED Assembly
Light Modes: Flashing, Steady Rating: IP54
Number of Lights: 5 Height: 20-3/4"
Color: Red, Orange, Green, Blue, Clear NEMA Rating: IP54
Operating Temp.: -10 to +50 Degrees C Mounting: Base
Housing Material: ABS or PBT + ABS Cord Length: 19-11/16"
Lamp Life: 100,000 hr. Overall Height: 20-3/4"
Diameter: 100mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Tower Light Mounting Style Base, Number of Lights 5, Tower Light Color Blue, Clear, Green, Orange, Red, Light Modes Flashing, Steady, Light Technology LED, Sounder Included No, Diameter 100mm, Overall Height 20-3/4 In., Voltage 100 to 240VAC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr., Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 19-11/16 In., Operating Temp. -10 to +50 Degrees C, Standards UL,CSA, CE, Current Drawn 270mA

Reviews of Schneider Electric #XVC1M5K