Tower Light, Red, Orange, Green, Blue, Clear
- Zoro #: G0094289
- Mfr #: XVC1M5SK
$998.20
- Height: 20-3/4"
- Light Modes: Flashing, Steady
- Lighting Technology: LED
Schneider Electric #XVC1M5SK Specifications
| |
Height: 20-3/4" | Light Modes: Flashing, Steady |
Lighting Technology: LED | Housing Material: ABS or PBT + ABS |
Lamp Life: 100,000 hr | Standards: UL,CSA, CE |
Flashes per Minute: 60 | Sound Modes: Intermittent, Steady |
NEMA Rating: IP54 | Voltage: 100 to 240V AC |
Overall Height: 20 3/4 in | Mounting: Base |
Item: Tower Light LED Assembly | Lens Design: Cylinder |
Mode: Steady, Flashing with Buzzer | Operating Temp.: -10 Degrees to +50 Degrees C |
Cord Length: 19 11/16 in | Color: Red, Orange, Green, Blue, Clear |
Diameter: 100 mm | Number of Lights: 5 |
Current Drawn: 280mA | Tower Light Mounting Style: Base |
Rating: IP54 | Lens Material: Polycarbonate |
Sound Level: 60 to 85dB | Tower Light Color: Blue, Clear, Green, Orange, Red |
Sounder Included: Yes | Country of Origin (subject to change): Japan |
Description
Tower Light Mounting Style Base, Number of Lights 5, Tower Light Color Blue, Clear, Green, Orange, Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 100 mm, Overall Height 20 3/4 in, Voltage 100 to 240V AC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material ABS or PBT + ABS, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 60 to 85dB, Cord Length 19 11/16 in