PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tower Light Sounder Tier, 70mm, 120-240VAC

SCHNEIDER ELECTRIC| Zoro #: G0835152| Mfr #: XVBC9M

$300.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120/240VDCColor: BlackCurrent Drawn: 0.05A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835152 Mfr #: XVBC9M
Voltage: 120/240VDCColor: Black
Current Drawn: 0.05AHeight: 2-1/2"
For Use With: Harmony (R) XVB Tower LightsDiameter: 70mm
Item: Tower Light Sounder TierNEMA Rating: 12
Sound Level: 75dB to 85dBOperating Temp.: -13 to 122 Degrees F
Watts: 6 to 11.5Housing Material: ABS + Polycarbonate
Standards: UL,CSA, CECountry of Origin (subject to change): Indonesia

Description

Tower Light Series XVB, Voltage 120/240VDC, Sound Level 75dB to 85dB, Sound Modes Continuous, Pulse, NEMA Rating 12, Diameter 70mm, Color Black, For Use With Harmony (R) XVB Tower Lights, Height 2-1/2 In., Housing Material ABS + Polycarbonate, Standards UL,CSA, CE, Current Drawn 0.05A, Watts 6 to 11.5, Tower Light Sounder Tier

Reviews