KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tower Light, Steady, 10W, Green

SCHNEIDER ELECTRIC| Zoro #: G0877344| Mfr #: XVBL33

$115.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 250VAC/DC
Includes: Base Mount, No Bulb
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0877344 Mfr #: XVBL33
Voltage: 250VAC/DCIncludes: Base Mount, No Bulb
Color: GreenHousing Material: Polyamide
Mounting: BaseOperating Temp.: -4 to 158 Degrees F
Diameter: 70mmLens Material: Polycarbonate
Lens Design: CylinderMode: Steady
Rating: NEMA 1, 4X, 12, IP65Item: Tower Light Incandescent Assembly
Height: 3-1/8"Watts: 10
Lamp Life: 100,000 hr.Standards: EN/IEC 60947-5-1
Country of Origin (subject to change): Czechia

Description

Tower Light Incandescent Assembly, Mode Steady, Color Green, Lamp Life 100,000 hr., Housing Material Polyamide, Lens Design Cylinder, Lens Material Polycarbonate, Mounting Base, Rating NEMA 1, 4X, 12, IP65, Operating Temp. -4 to 158 Degrees F, Standards EN/IEC 60947-5-1, Voltage 250VAC/DC, Watts 10, Height 3-1/8 In., Diameter 70mm, Includes Base Mount, No Bulb

Reviews