KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tower Light, Steady, 240VDC, 50mm, Ambr

SCHNEIDER ELECTRIC| Zoro #: G0556087| Mfr #: XVPC35

$43.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 240VAC
Includes: Black Clamping Ring
Flashes per Minute: Steady
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0556087 Mfr #: XVPC35
Voltage: 240VACIncludes: Black Clamping Ring
Flashes per Minute: SteadyColor: Amber
Housing Material: ABS, PolycarbonateMounting: Screw Clamp
Operating Temp.: -13 Degrees to 131 Degrees FDiameter: 50mm
Lens Material: PolycarbonateCurrent Drawn: 0.065A
Lens Design: CylinderRating: NEMA 4X/13, IP65
Item: Tower Light Module SteadyFor Use With: XVP Series Tower Lights. Lamp for BA 15d Base or LED Not Included
Lamp Type: LedHeight: 2.200"
Watts: 7.00WLamp Life: 1000 hr.
Standards: UL, CSA, CECountry of Origin (subject to change): China

Description

Tower Light Module Steady, Color Amber, Steady Flashes per Minute, Lamp Type LED, Lamp Life 1000 hr., Housing Material ABS, Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Mounting Screw Clamp, Rating NEMA 4X/13, IP65, Operating Temp. -13 Degrees to 131 Degrees F, Standards UL, CSA, CE, Voltage 240VAC, Current Drawn 0.065A, Watts 7.00W, Height 2.200 In., Diameter 50mm, For Use With XVP Series Tower Lights. Lamp for BA 15d Base or LED Not Included, Includes Black Clamping Ring

Reviews