Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Type 1 Conduit Entry Kit, 4.5x5.4x8.2

  • Zoro #: G0523004
  • Mfr #: VW3A9201

$58.46

  • Mfr. Stock No.: VW3A9201
  • Filter: -
  • Voltage Output: -
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Schneider Electric #VW3A9201 Specifications

  • Zoro #: G0523004
  • Mfr #: VW3A9201
Mfr. Stock No.: VW3A9201 Filter: -
Voltage Output: - Used For: -
Mounting Type: Wall For Use With: 2HPT4, 2HPT7
Function: Provides Conduit Landing When Wall Mounting the Drive Item: Type 1 Conduit Entry Kit
Motor HP: - Includes: Metal Box With Knockouts
Cable Length (Ft.): - Input Voltage: -
Application: For Use When Mounting ATV61 Drives On a Wall Without Enclosing It Phase: -
Protects: Against Incidental Contact With Live Electrical Components Output Current (Amps): -
Cable Type: - Cable Length (Meters): -
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Type 1 Conduit Entry Kit, -, Cable Length (Meters) -, Cable Length (Ft.) -, For Use With 2HPT4, 2HPT7, Provides Conduit Landing When Wall Mounting the Drive, Motor HP -, Mounting Type Wall, Input Voltage -, - Phase, Protects Against Incidental Contact With Live Electrical Components, Filter -, For Use When Mounting ATV61 Drives On a Wall Without Enclosing It, Used For -, Output Current (Amps) -, Voltage Output -, Includes Metal Box With Knockouts

Reviews of Schneider Electric #VW3A9201