SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Type 1 Conduit Entry Kit, 4.8x6.10x8.4

SCHNEIDER ELECTRIC| Zoro #: G1263202| Mfr #: VW3A9202

$49.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Type: -Input Voltage: -Used For: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263202 Mfr #: VW3A9202
Cable Type: -Input Voltage: -
Used For: -Mounting Type: Wall
Protects: Against Incidental Contact With Live Electrical ComponentsMotor HP: -
Output Current (Amps): -Mfr. Stock No.: VW3A9202
Item: Type 1 Conduit Entry KitFor Use With: 2HPT6, 2HPU1, 2HPT9, 2HPU2
Function: Provides Conduit Landing When Wall Mounting the DriveFilter: -
Cable Length (Meters): -Includes: Metal Box With Knockouts
Application: For Use When Mounting ATV61 Drives On a Wall Without Enclosing ItVoltage Output: -
Phase: -Cable Length (Ft.): -
Country of Origin (subject to change): France

Description

Type 1 Conduit Entry Kit, For Use With 2HPT6, 2HPU1, 2HPT9, 2HPU2, Provides Conduit Landing When Wall Mounting the Drive, Height 4.8 In, Width 6.10 In, Depth 8.4 In, Mounting Type Wall, Protects Against Incidental Contact With Live Electrical Components, For Use When Mounting ATV61 Drives On a Wall Without Enclosing It, Includes Metal Box With Knockouts

Reviews