BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Type 1 Conduit Entry Kit, 5.3x5.5x10.3

SCHNEIDER ELECTRIC| Zoro #: G1218375| Mfr #: VW3A9206

$72.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: -Cable Length (Ft.): -Filter: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218375 Mfr #: VW3A9206
Phase: -Cable Length (Ft.): -
Filter: -For Use With: 2HPP6, 2HPP8, 2HPP9
Motor HP: -Includes: Metal Box With Knockouts
Application: For Use When Mounting ATV61 Drives On a Wall Without Enclosing ItInput Voltage: -
Output Current (Amps): -Mounting Type: Wall
Used For: -Cable Length (Meters): -
Protects: Against Incidental Contact With Live Electrical ComponentsVoltage Output: -
Cable Type: -Item: Type 1 Conduit Entry Kit
Function: Provides Conduit Landing When Wall Mounting the DriveMfr. Stock No.: VW3A9206
Country of Origin (subject to change): France

Description

Type 1 Conduit Entry Kit, For Use With 2HPP6, 2HPP8, 2HPP9, Provides Conduit Landing When Wall Mounting the Drive, Height 5.3 In, Width 5.5 In, Depth 10.3 In, Mounting Type Wall, Protects Against Incidental Contact With Live Electrical Components, For Use When Mounting ATV61 Drives On a Wall Without Enclosing It, Includes Metal Box With Knockouts

Reviews