HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Type 1 Conduit Entry Kit, 9.9x9.9x15.4

SCHNEIDER ELECTRIC| Zoro #: G2296357| Mfr #: VW3A9208

$141.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Output: -
Mfr. Stock No.: VW3A9208
Used For: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2296357 Mfr #: VW3A9208
Voltage Output: -Mfr. Stock No.: VW3A9208
Used For: -Output Current (Amps): -
Filter: -Motor HP: -
Cable Type: -Mounting Type: Wall
Protects: Against Incidental Contact With Live Electrical ComponentsIncludes: Metal Box With Knockouts
Input Voltage: -Cable Length (Ft.): -
For Use With: 2HPR6, 2HPT1Application: For Use When Mounting ATV61 Drives On a Wall Without Enclosing It
Cable Length (Meters): -Item: Type 1 Conduit Entry Kit
Function: Provides Conduit Landing When Wall Mounting the DrivePhase: -
Country of Origin (subject to change): France

Description

Type 1 Conduit Entry Kit, For Use With 2HPR6, 2HPT1, Provides Conduit Landing When Wall Mounting the Drive, Height 9.9 In, Width 9.9 In, Depth 15.4 In, Mounting Type Wall, Protects Against Incidental Contact With Live Electrical Components, For Use When Mounting ATV61 Drives On a Wall Without Enclosing It, Includes Metal Box With Knockouts

Reviews