Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Variable Frequency Drive, 10 HP, 400-480V

  • Zoro #: G0105360
  • Mfr #: ATV61HU75N4T1

$1,841.00

  • Output Phase AC: 3
  • Digital Readout: yes
  • Input Voltage: 480VAC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #ATV61HU75N4T1 Specifications

  • Zoro #: G0105360
  • Mfr #: ATV61HU75N4T1
Output Phase AC: 3 Digital Readout: yes
Input Voltage: 480VAC With Line Contactor / No Line Contactor: No Line Contactor
Enclosure: NEMA 1 Item: Variable Frequency Drive
With Bypass / No Bypass: No Bypass Output Voltage: 480VAC
Protection: Motor Thermal Protection, Motor Power Removal, Motor Phase Break, Drive Thermal Protection, Drive Short-Circuit Between Motor Phases, Drive Power Removal, Drive Overvoltages , Drive Overheating Protection, Drive Overcurrent Between Output Phases and Earth, Drive Line Supply Undervoltage Key Pad Lockout: No
Accepts Input Control Signal: Yes Output Frequency Range: 0.1 to 599 Hz
Max. HP: 10 Input Phase AC: 3
Standards: UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS, Plenum-rated Max. Output Amps: 17.6
Start/Stop Control: Programmable Display Type: LCD
Dynamic Braking: No Displays: LCD
Control Type: Keypad/Remote Input Frequency: 50/60 Hz
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 10, NEMA 1 Enclosure, 480VAC Input Voltage, Max. Output Amps 17.6, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 599 Hz, Dynamic Braking No, Keypad/Remote, Key Pad Lockout No, Programmable

Reviews of Schneider Electric #ATV61HU75N4T1