Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Variable Frequency Drive, 100 HP, 159.5A

  • Zoro #: G0211640
  • Mfr #: ATV630D75N4
$9,436.55
  • Input Phase AC: 3
  • Display Type: LCD
  • Height: 36.3 in
See full product details
This item ships free.

Schneider Electric #ATV630D75N4 Specifications

  • Zoro #: G0211640
  • Mfr #: ATV630D75N4
Input Phase AC: 3 Display Type: LCD
Height: 36.3 in Output Voltage: 480V AC
Width: 11.42 in Output Phase AC: 3
With Line Contactor / No Line Contactor: No Line Contactor Output Frequency Range: 0.1 to 500 Hz
Max. HP: 100 hp Digital Readout: Yes
Standards: UL 508C, CSA, TUV, REACH, CE Key Pad Lockout: No
Enclosure: UL Type 1 Displays: Customizable Units, Energy/Pump Monitoring, Trend and Drift Analysis, Dedicated Application Functions, Graphic HMI with Real Time Clock, Red Backlight Error Detection, QR Code Assistance
Start/Stop Control: Programmable Protection: IEC Class 10 Electronic Overload Protection
Control Type: Keypad, Remote Keypad, Terminal, Digital Communication Network Adjustable Acceleration Time: 0.01 to 6000 sec
Accepts Input Control Signal: Yes With Bypass / No Bypass: No Bypass
Adjustable Deceleration Time: 0.01 to 6000 sec Dynamic Braking: Yes
Max. Output Amps: 159.5 A Control Method: Asynchronous Motors: Quadratic V/Hz, 2-Point V/Hz, 5-Point V/Hz, Synchronous Motors In Open Loop: Vector Control for Permanent Magnet Motors
Depth: 12.72 in For Use With: Synchronous, Asynchronous Motors and Special Motors From 800kW to 1.5MW
Item: Variable Frequency Drive Input Voltage: 380 to 480V AC
Input Frequency: 50/60 Hz Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 100, UL Type 1 Enclosure, 380 to 480VAC Input Voltage, Max. Output Amps 159.5, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 500 Hz, Adjustable Acceleration Time 0.01 to 6000 sec., Adjustable Deceleration Time 0.01 to 6000 sec., Dynamic Braking Yes, Height 36.30 In., Width 11.42 In., Depth 12.72 In., Keypad, Remote Keypad, Terminal, Digital Communication Network

Reviews of Schneider Electric #ATV630D75N4