Variable Frequency Drive, 100HP, 400-480V

SCHNEIDER ELECTRIC| Zoro #: G1350596| Mfr #: ATV212HD75N4

$6085.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display Type: LED
For Use With: 3-Phase Inverter Duty Motor
Output Voltage: 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1350596 Mfr #: ATV212HD75N4
Display Type: LEDFor Use With: 3-Phase Inverter Duty Motor
Output Voltage: 480VACDigital Readout: yes
Input Voltage: 480VACStandards: C-Tick, NOM, GOST, CE, UL Plenum Rated
Max. HP: 100Height: 24.8"
Depth: 11.42"With Line Contactor / No Line Contactor: No Line Contactor
Enclosure: OpenKey Pad Lockout: Yes
Max. Output Amps: 160With Bypass / No Bypass: No Bypass
Adjustable Acceleration Time: 0.1 to 3200 sec.Accepts Input Control Signal: Yes
Start/Stop Control: ProgrammableControl Method: Volts Per Hz, Quadratic V/Hz, V/Hz with Torque Boost, or Sensor less Vector Control
Width: 12.6"Output Phase AC: 3
Starting Torque: 110%Adjustable Deceleration Time: 0.1 to 3200 sec.
Protection: Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure, Over breakingOutput Frequency Range: 0 to 200 Hz
Torque @ 1 Hz: 110%Displays: Hertz, Motor Current, KW, Motor Voltage, Bus Energized
Input Phase AC: 3Control Type: Keypad or Logic Input
Input Frequency: 50/60 HzDynamic Braking: No
Country of Origin (subject to change): China

Description

Variable Frequency Drive, Max. HP 100, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 160, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 110 Percent, Torque @ 1 Hz 110 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 200 Hz, Adjustable Acceleration Time 0.1 to 3200 sec., Adjustable Deceleration Time 0.1 to 3200 sec., Dynamic Braking No, Height 24.8 In., Width 12.6 In., Depth 11.42 In., Keypad or Logic Input

Reviews