KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Variable Frequency Drive, 1/2 HP, 230VAC

SCHNEIDER ELECTRIC| Zoro #: G0961633| Mfr #: ATV12H037M2

$192.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Starting Torque: 170%
Item: Variable Frequency Drive
Displays: LED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961633 Mfr #: ATV12H037M2
Starting Torque: 170%Item: Variable Frequency Drive
Displays: LEDKey Pad Lockout: Yes
With Line Contactor / No Line Contactor: No Line ContactorControl Type: Keypad/Remote Keypad/Modbus
Display Type: LEDInput Frequency: 50/60 Hz
Max. HP: 1/2Control Method: Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-Speed, High-Starting Torque Applications
Output Phase AC: 3Height: 5.12"
Input Voltage: 240VACWidth: 2.83"
With Bypass / No Bypass: No BypassStart/Stop Control: Programmable
Max. Output Amps: 2.4Adjustable Acceleration Time: 0 to 999.9 sec.
Dynamic Braking: External OptionFor Use With: 3-Phase Inverter Duty Motor
Digital Readout: yesTorque @ 1 Hz: 120%
Enclosure: OpenAccepts Input Control Signal: Yes
Input Phase AC: 1Protection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Depth: 4.77"Standards: UL, CE, GOST, NOM, EMITECH
Output Frequency Range: 10 to 400 HzOutput Voltage: 240VAC
Adjustable Deceleration Time: 0 to 999.9 sec.Country of Origin (subject to change): Indonesia

Description

Variable Frequency Drive, Max. HP 1/2, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 2.4, 240VAC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 170 Percent, Torque @ 1 Hz 120 Percent, Input Frequency 50/60 Hz, Output Frequency Range 10 to 400 Hz, Adjustable Acceleration Time 0 to 999.9 sec., Adjustable Deceleration Time 0 to 999.9 sec., Dynamic Braking External Option, Height 5.12 In., Width 2.83 In., Depth 4.77 In.

Reviews