KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Variable Frequency Drive, 1/2HP, 208-240V

SCHNEIDER ELECTRIC| Zoro #: G1155761| Mfr #: ATV312H037M3

$337.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Starting Torque: 170%
Item: Variable Frequency Drive
Displays: Drive Voltage
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155761 Mfr #: ATV312H037M3
Starting Torque: 170%Item: Variable Frequency Drive
Displays: Drive VoltageKey Pad Lockout: Yes
With Line Contactor / No Line Contactor: No Line ContactorControl Type: Keypad/Remote Keypad/Modbus
Display Type: LED, (4) 7-Segment DisplayInput Frequency: 50/60 Hz
Max. HP: 1/2Control Method: Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-Speed, High-Starting Torque Applications
Output Phase AC: 3Height: 5.7"
Input Voltage: 240VACWidth: 2.83"
With Bypass / No Bypass: No BypassStart/Stop Control: Programmable
Max. Output Amps: 3.3Adjustable Acceleration Time: 0 to 999.9 sec.
Dynamic Braking: Internal Switch/External ResistorFor Use With: 3-Phase Inverter Duty Motor
Digital Readout: yesTorque @ 1 Hz: 120%
Enclosure: OpenAccepts Input Control Signal: Yes
Input Phase AC: 3Protection: IP21
Depth: 4.8"Standards: CE, GOST, NOM, EMITECH
Output Frequency Range: 0.5 to 500 HzOutput Voltage: 240VAC
Adjustable Deceleration Time: 0 to 999.9 sec.Country of Origin (subject to change): Indonesia

Description

Variable Frequency Drive, Max. HP 1/2, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 3.3, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 170 Percent, Torque @ 1 Hz 120 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.5 to 500 Hz, Adjustable Acceleration Time 0 to 999.9 sec., Adjustable Deceleration Time 0 to 999.9 sec., Dynamic Braking Internal Switch/External Resistor, Height 5.7 In., Width 2.83 In., Depth 4.8 In.

Reviews