Variable Frequency Drive, 1/4 HP, 230VAC

SCHNEIDER ELECTRIC| Zoro #: G1770404| Mfr #: ATV12H018M3

$158.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.83"
Digital Readout: yes
Output Frequency Range: 10 to 400 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1770404 Mfr #: ATV12H018M3
Width: 2.83"Digital Readout: yes
Output Frequency Range: 10 to 400 HzInput Frequency: 50/60 Hz
Key Pad Lockout: YesControl Method: Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-Speed, High-Starting Torque Applications
Torque @ 1 Hz: 120%Displays: LED
Max. Output Amps: 1.4Control Type: Keypad/Remote Keypad/Modbus
Item: Variable Frequency DriveDynamic Braking: External Option
With Line Contactor / No Line Contactor: No Line ContactorWith Bypass / No Bypass: No Bypass
Start/Stop Control: ProgrammableOutput Voltage: 240VAC
Input Voltage: 240VACInput Phase AC: 3
Max. HP: 1/4Starting Torque: 170%
Output Phase AC: 3Protection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Display Type: LEDAccepts Input Control Signal: Yes
For Use With: 3-Phase Inverter Duty MotorDepth: 4.02"
Height: 5.63"Adjustable Deceleration Time: 0 to 999.9 sec.
Standards: UL, CE, GOST, NOM, EMITECHAdjustable Acceleration Time: 0 to 999.9 sec.
Enclosure: OpenCountry of Origin (subject to change): Indonesia

Description

Variable Frequency Drive, Max. HP 1/4, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 1.4, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 170 Percent, Torque @ 1 Hz 120 Percent, Input Frequency 50/60 Hz, Output Frequency Range 10 to 400 Hz, Adjustable Acceleration Time 0 to 999.9 sec., Adjustable Deceleration Time 0 to 999.9 sec., Dynamic Braking External Option, Height 5.63 In., Width 2.83 In., Depth 4.02 In.

Reviews