PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Variable Frequency Drive, 15 HP, 208-240V

SCHNEIDER ELECTRIC| Zoro #: G1437904| Mfr #: ATV212HD11M3X

$1479.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Input Frequency: 50/60 HzEnclosure: OpenDisplay Type: LED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1437904 Mfr #: ATV212HD11M3X
Input Frequency: 50/60 HzEnclosure: Open
Display Type: LEDInput Voltage: 240VAC
Dynamic Braking: NoControl Type: Keypad or Logic Input
Torque @ 1 Hz: 110%Height: 12.99"
Output Voltage: 240VACKey Pad Lockout: Yes
Output Frequency Range: 0 to 200 HzAccepts Input Control Signal: Yes
Output Phase AC: 3With Bypass / No Bypass: No Bypass
Control Method: Volts Per Hz, Quadratic V/Hz, V/Hz with Torque Boost, or Sensor less Vector ControlWidth: 9.65"
Input Phase AC: 3Start/Stop Control: Programmable
Max. Output Amps: 46.2Standards: C-Tick, NOM, GOST, CE, UL Plenum Rated
Digital Readout: yesStarting Torque: 110%
For Use With: 3-Phase Inverter Duty MotorMax. HP: 15
With Line Contactor / No Line Contactor: No Line ContactorProtection: Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure, Over breaking
Item: Variable Frequency DriveDepth: 7.48"
Adjustable Acceleration Time: 0.1 to 3200 sec.Adjustable Deceleration Time: 0.1 to 3200 sec.
Displays: Hertz, Motor Current, KW, Motor Voltage, Bus EnergizedCountry of Origin (subject to change): Indonesia

Description

Variable Frequency Drive, Max. HP 15, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 46.2, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 110 Percent, Torque @ 1 Hz 110 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 200 Hz, Adjustable Acceleration Time 0.1 to 3200 sec., Adjustable Deceleration Time 0.1 to 3200 sec., Dynamic Braking No, Height 12.99 In., Width 9.65 In., Depth 7.48 In., Keypad or Logic Input

Reviews