Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Variable Frequency Drive, 15 HP, 525-600V

  • Zoro #: G0105458
  • Mfr #: ATV312HD11S6

$1,610.35

  • Input Frequency: 50/60 Hz
  • Input Voltage: 525 to 600VAC
  • Enclosure: Open
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #ATV312HD11S6 Specifications

  • Zoro #: G0105458
  • Mfr #: ATV312HD11S6
Input Frequency: 50/60 Hz Input Voltage: 525 to 600VAC
Enclosure: Open Start/Stop Control: Programmable
Key Pad Lockout: No Control Type: Keypad/Remote
Input Phase AC: 3 Output Voltage: 525 to 600VAC
Digital Readout: yes With Bypass / No Bypass: No Bypass
Max. Output Amps: 17 With Line Contactor / No Line Contactor: No Line Contactor
Standards: UL, CSA, CE, NOM,GOST, C-Tick, RoHS Protection: Thermal Protection Motor,Short-Circuit Between Motor Phases Drive, Overheating Protection Drive, Overcurrent Between Output Phases and Earth Drive, Motor Phase Breaks Drive, Line Supply Phase Loss Safety Function
Displays: LED Max. HP: 15
Dynamic Braking: Yes Accepts Input Control Signal: Yes
Output Phase AC: 3 Item: Variable Frequency Drive
Display Type: LED Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 15, Open Enclosure, 525 to 600VAC Input Voltage, Max. Output Amps 17, 525 to 600VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Dynamic Braking Yes, Keypad/Remote, Key Pad Lockout No, Programmable

Reviews of Schneider Electric #ATV312HD11S6