KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Variable Frequency Drive, 1.5HP, 208-240V

SCHNEIDER ELECTRIC| Zoro #: G0790176| Mfr #: ATV312HU11M2

$335.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.21"
Digital Readout: yes
Output Frequency Range: 0.5 to 500 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0790176 Mfr #: ATV312HU11M2
Width: 4.21"Digital Readout: yes
Output Frequency Range: 0.5 to 500 HzInput Frequency: 50/60 Hz
Key Pad Lockout: YesControl Method: Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-Speed, High-Starting Torque Applications
Torque @ 1 Hz: 120%Displays: Drive Voltage
Max. Output Amps: 6.9Control Type: Keypad/Remote Keypad/Modbus
Item: Variable Frequency DriveDynamic Braking: Internal Switch/External Resistor
With Line Contactor / No Line Contactor: No Line ContactorWith Bypass / No Bypass: No Bypass
Start/Stop Control: ProgrammableOutput Voltage: 240VAC
Input Voltage: 240VACInput Phase AC: 1
Max. HP: 1-1/2Starting Torque: 170%
Output Phase AC: 3Protection: IP21
Display Type: LED, (4) 7-Segment DisplayAccepts Input Control Signal: Yes
For Use With: 3-Phase Inverter Duty MotorDepth: 5.98"
Height: 5.63"Adjustable Deceleration Time: 0 to 999.9 sec.
Standards: CE, GOST, NOM, EMITECHAdjustable Acceleration Time: 0 to 999.9 sec.
Enclosure: OpenCountry of Origin (subject to change): Indonesia

Description

Variable Frequency Drive, Max. HP 1-1/2, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 6.9, 240VAC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 170 Percent, Torque @ 1 Hz 120 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.5 to 500 Hz, Adjustable Acceleration Time 0 to 999.9 sec., Adjustable Deceleration Time 0 to 999.9 sec., Dynamic Braking Internal Switch/External Resistor, Height 5.63 In., Width 4.21 In.

Reviews