Variable Frequency Drive, 2 HP, 208-240V

SCHNEIDER ELECTRIC| Zoro #: G1654186| Mfr #: ATV212HU15M3X

$465.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Torque @ 1 Hz: 110%
Output Frequency Range: 0 to 200 Hz
Output Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1654186 Mfr #: ATV212HU15M3X
Torque @ 1 Hz: 110%Output Frequency Range: 0 to 200 Hz
Output Voltage: 240VACStarting Torque: 110%
Enclosure: OpenHeight: 5.63"
Adjustable Acceleration Time: 0.1 to 3200 sec.Width: 4.21"
Start/Stop Control: ProgrammableControl Type: Keypad or Logic Input
Standards: C-Tick, NOM, GOST, CE, UL Plenum RatedInput Voltage: 240VAC
Depth: 5.91"Dynamic Braking: No
Displays: Hertz, Motor Current, KW, Motor Voltage, Bus EnergizedKey Pad Lockout: Yes
Item: Variable Frequency DriveAccepts Input Control Signal: Yes
With Line Contactor / No Line Contactor: No Line ContactorInput Frequency: 50/60 Hz
With Bypass / No Bypass: No BypassProtection: Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure, Over breaking
Digital Readout: yesAdjustable Deceleration Time: 0.1 to 3200 sec.
Max. Output Amps: 7.5Max. HP: 2
Display Type: LEDFor Use With: 3-Phase Inverter Duty Motor
Control Method: Volts Per Hz, Quadratic V/Hz, V/Hz with Torque Boost, or Sensor less Vector ControlInput Phase AC: 3
Output Phase AC: 3Country of Origin (subject to change): Indonesia

Description

Variable Frequency Drive, Max. HP 2, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 7.5, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 110 Percent, Torque @ 1 Hz 110 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 200 Hz, Adjustable Acceleration Time 0.1 to 3200 sec., Adjustable Deceleration Time 0.1 to 3200 sec., Dynamic Braking No, Height 5.63 In., Width 4.21 In., Depth 5.91 In., Keypad or Logic Input

Reviews