Variable Frequency Drive, 2 HP, 208-240V

SCHNEIDER ELECTRIC| Zoro #: G2462792| Mfr #: ATV312HU15M3

$486.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Torque @ 1 Hz: 120%
Output Frequency Range: 0.5 to 500 Hz
Output Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2462792 Mfr #: ATV312HU15M3
Torque @ 1 Hz: 120%Output Frequency Range: 0.5 to 500 Hz
Output Voltage: 240VACStarting Torque: 170%
Enclosure: OpenHeight: 12.97"
Adjustable Acceleration Time: 0 to 999.9 sec.Width: 9.65"
Start/Stop Control: ProgrammableControl Type: Keypad/Remote Keypad/Modbus
Standards: CE, GOST, NOM, EMITECHInput Voltage: 240VAC
Depth: 7.56"Dynamic Braking: Internal Switch/External Resistor
Displays: Drive VoltageKey Pad Lockout: Yes
Item: Variable Frequency DriveAccepts Input Control Signal: Yes
With Line Contactor / No Line Contactor: No Line ContactorInput Frequency: 50/60 Hz
With Bypass / No Bypass: No BypassProtection: IP21
Digital Readout: yesAdjustable Deceleration Time: 0 to 999.9 sec.
Max. Output Amps: 8Max. HP: 2
Display Type: LED, (4) 7-Segment DisplayFor Use With: 3-Phase Inverter Duty Motor
Control Method: Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-Speed, High-Starting Torque ApplicationsInput Phase AC: 3
Output Phase AC: 3Country of Origin (subject to change): Indonesia

Description

Variable Frequency Drive, Max. HP 2, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 8, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 170 Percent, Torque @ 1 Hz 120 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.5 to 500 Hz, Adjustable Acceleration Time 0 to 999.9 sec., Adjustable Deceleration Time 0 to 999.9 sec., Dynamic Braking Internal Switch/External Resistor, Height 12.97 In., Width 9.65 In., Depth 7.56 In.

Reviews