Schneider Electric
Variable Frequency Drive, 2 HP, 230VAC, Altivar
Mfr # ATV12HU15M3
Zoro # G0291907
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 2 hp
- Input Voltage 200 to 240V AC
- Output Voltage 200 to 240V AC
- Input Phase AC Three
- Enclosure Open
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 400-480V ATV212HD15N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 30 HP, 400-480V, Altivar 212 AC Drive ATV212HD22N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar ATV12H075M2
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 400-480V, Altivar 212 AC Drive ATV212HD30N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 208-240V, Altivar 212 AC Drive ATV212HU40M3X
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 230VAC, Altivar ATV12HU22M2
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 400-480V ATV212H075N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 30 HP, 208-240V ATV212HD22M3X
- SCHNEIDER ELECTRIC Variable Frequency Drive, 4 HP, 230VAC, Altivar ATV12HU30M3
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 230VAC, Altivar ATV12HU15M2
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V FRN0005C2S-4U
- Schneider Electric Open Enclosure Drives