Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Variable Frequency Drive, 2 HP, 500-600V

  • Zoro #: G0105266
  • Mfr #: ATV61HU75S6X

$2,604.33

  • Max. HP: 2
  • Input Voltage: 500 to 600VAC
  • Output Frequency Range: 0.1 to 599 Hz
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #ATV61HU75S6X Specifications

  • Zoro #: G0105266
  • Mfr #: ATV61HU75S6X
Max. HP: 2 Input Voltage: 500 to 600VAC
Output Frequency Range: 0.1 to 599 Hz Protection: Motor thermal protection,Motor power removal,Motor motor phase break,Drive thermal protection,Drive short-circuit between motor phases,Drive power removal,Drive overvoltages on the DC bus,Drive overheating protection,Drive overcurrent between output phases and earth,Drive line supply undervoltage,Drive line supply overvoltage,Drive input phase breaks,Drive break on the control circuit,Drive against input phase loss,Drive against exceeding limit speed
Output Voltage: 500 to 600VAC Key Pad Lockout: No
Enclosure: Open Item: Variable Frequency Drive
Start/Stop Control: Programmable With Bypass / No Bypass: No Bypass
Dynamic Braking: Yes Input Phase AC: 3
Standards: UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS Display Type: LCD
Output Phase AC: 3 Digital Readout: yes
Control Type: Keypad/Remote Input Frequency: 50/60 Hz
With Line Contactor / No Line Contactor: No Line Contactor Accepts Input Control Signal: Yes
Max. Output Amps: 3.2 Displays: LCD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 2, Open Enclosure, 500 to 600VAC Input Voltage, Max. Output Amps 3.2, 500 to 600VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 599 Hz, Dynamic Braking Yes, Keypad/Remote, Key Pad Lockout No, Programmable

Reviews of Schneider Electric #ATV61HU75S6X