Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Variable Frequency Drive, 20 HP, 575-690V

  • Zoro #: G0105336
  • Mfr #: ATV61HD18Y

$4,456.86

  • Display Type: LCD
  • Digital Readout: yes
  • Standards: UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS, Plenum-rated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #ATV61HD18Y Specifications

  • Zoro #: G0105336
  • Mfr #: ATV61HD18Y
Display Type: LCD Digital Readout: yes
Standards: UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS, Plenum-rated Key Pad Lockout: No
Max. Output Amps: 22 Dynamic Braking: No
Protection: Motor Thermal Protection, Motor Power Removal, Motor Phase Break, Drive Thermal Protection, Drive Short-Circuit Between Motor Phases, Drive Power Removal, Drive Overvoltages , Drive Overheating Protection, Drive Overcurrent Between Output Phases and Earth, Drive Line Supply Undervoltage Output Frequency Range: 0.1 to 599 Hz
Input Phase AC: 3 With Line Contactor / No Line Contactor: No Line Contactor
Max. HP: 20 Output Voltage: 575 to 690VAC
Output Phase AC: 3 Item: Variable Frequency Drive
Start/Stop Control: Programmable With Bypass / No Bypass: No Bypass
Input Voltage: 575 to 690VAC Control Type: Keypad/Remote
Input Frequency: 50/60 Hz Accepts Input Control Signal: Yes
Displays: LCD Enclosure: Open
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 20, Open Enclosure, 575 to 690VAC Input Voltage, Max. Output Amps 22, 575 to 690VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 599 Hz, Dynamic Braking No, Keypad/Remote, Key Pad Lockout No, Programmable

Reviews of Schneider Electric #ATV61HD18Y