Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Variable Frequency Drive, 20 HP, 575-690V

  • Zoro #: G0105220
  • Mfr #: ATV71HD15Y
$6,422.93
  • Accepts Input Control Signal: Yes
  • With Line Contactor / No Line Contactor: No Line Contactor
  • Input Frequency: 50/60 Hz
See full product details
This item ships free.

Schneider Electric #ATV71HD15Y Specifications

  • Zoro #: G0105220
  • Mfr #: ATV71HD15Y
Accepts Input Control Signal: Yes With Line Contactor / No Line Contactor: No Line Contactor
Input Frequency: 50/60 Hz Control Type: Keypad/Remote
Dynamic Braking: Yes Displays: LCD
Output Frequency Range: 0.1 to 599 Hz With Bypass / No Bypass: No Bypass
Output Phase AC: 3 Key Pad Lockout: No
Item: Variable Frequency Drive Input Phase AC: 3
Display Type: LCD Standards: UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS
Max. Output Amps: 22 A Digital Readout: yes
Output Voltage: 575 to 690V AC Start/Stop Control: Programmable
Input Voltage: 575 to 690V AC Protection: Motor thermal protection,Motor power removal,Motor motor phase break,Drive thermal protection,Drive short-circuit between motor phases,Drive power removal,Drive overvoltages on the DC bus,Drive overheating protection,Drive overcurrent between output phases and earth,Drive line supply undervoltage,Drive line supply overvoltage,Drive input phase breaks,Drive break on the control circuit,Drive against input phase loss,Drive against exceeding limit speed
Max. HP: 20 hp Enclosure: Open
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 20 hp, Open Enclosure, 575 to 690V AC Input Voltage, Max. Output Amps 22 A, 575 to 690V AC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 599 Hz, Dynamic Braking Yes, Keypad/Remote, Key Pad Lockout No, Programmable

Reviews of Schneider Electric #ATV71HD15Y