Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Variable Frequency Drive, 3 HP, 208-240V, Altivar 212 AC Drive
  • Zoro #: G0263864
  • Mfr #: ATV212HU22M3X
$564.59
  • Control Type: Keypad or Logic Input
  • Item: Variable Frequency Drive
  • Starting Torque: 110%
See full product details
This item ships free.

Schneider Electric #ATV212HU22M3X Specifications

  • Zoro #: G0263864
  • Mfr #: ATV212HU22M3X
Control Type: Keypad or Logic Input Item: Variable Frequency Drive
Starting Torque: 110% Adjustable Acceleration Time: 0.1 to 3200 sec.
Adjustable Deceleration Time: 0.1 to 3200 sec. Accepts Input Control Signal: Yes
Max. HP: 3 Output Voltage: 240VAC
Output Phase AC: 3 Input Frequency: 50/60 Hz
With Line Contactor / No Line Contactor: No Line Contactor Protection: Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure, Over breaking
Display Type: LED With Bypass / No Bypass: No Bypass
Output Frequency Range: 0 to 200 Hz Start/Stop Control: Programmable
Depth: 5.91" For Use With: 3-Phase Inverter Duty Motor
Height: 5.63" Displays: Hertz, Motor Current, KW, Motor Voltage, Bus Energized
Digital Readout: yes Torque @ 1 Hz: 110%
Input Voltage: 240VAC Control Method: Volts Per Hz, Quadratic V/Hz, V/Hz with Torque Boost, or Sensor less Vector Control
Max. Output Amps: 10.6 Dynamic Braking: No
Enclosure: Open Input Phase AC: 3
Standards: C-Tick, NOM, GOST, CE, UL Plenum Rated Width: 4.21"
Key Pad Lockout: Yes Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 3, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 10.6, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 110 Percent, Torque @ 1 Hz 110 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 200 Hz, Adjustable Acceleration Time 0.1 to 3200 sec., Adjustable Deceleration Time 0.1 to 3200 sec., Dynamic Braking No, Height 5.63 In., Width 4.21 In., Depth 5.91 In., Keypad or Logic Input

Reviews of Schneider Electric #ATV212HU22M3X