KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Variable Frequency Drive, 3 HP, 230VAC

SCHNEIDER ELECTRIC| Zoro #: G1018227| Mfr #: ATV12HU22M2

$350.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Starting Torque: 170%
Item: Variable Frequency Drive
Displays: LED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018227 Mfr #: ATV12HU22M2
Starting Torque: 170%Item: Variable Frequency Drive
Displays: LEDKey Pad Lockout: Yes
With Line Contactor / No Line Contactor: No Line ContactorControl Type: Keypad/Remote Keypad/Modbus
Display Type: LEDInput Frequency: 50/60 Hz
Max. HP: 3Control Method: Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-Speed, High-Starting Torque Applications
Output Phase AC: 3Height: 5.12"
Input Voltage: 240VACWidth: 4.13"
With Bypass / No Bypass: No BypassStart/Stop Control: Programmable
Max. Output Amps: 10Adjustable Acceleration Time: 0 to 999.9 sec.
Dynamic Braking: External OptionFor Use With: 3-Phase Inverter Duty Motor
Digital Readout: yesTorque @ 1 Hz: 120%
Enclosure: OpenAccepts Input Control Signal: Yes
Input Phase AC: 1Protection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Depth: 6.15"Standards: UL, CE, GOST, NOM, EMITECH
Output Frequency Range: 10 to 400 HzOutput Voltage: 240VAC
Adjustable Deceleration Time: 0 to 999.9 sec.Country of Origin (subject to change): Indonesia

Description

Variable Frequency Drive, Max. HP 3, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 10, 240VAC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 170 Percent, Torque @ 1 Hz 120 Percent, Input Frequency 50/60 Hz, Output Frequency Range 10 to 400 Hz, Adjustable Acceleration Time 0 to 999.9 sec., Adjustable Deceleration Time 0 to 999.9 sec., Dynamic Braking External Option, Height 5.12 In., Width 4.13 In., Depth 6.15 In.

Reviews