Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Variable Frequency Drive, 3 HP, 230VAC, Altivar

SCHNEIDER ELECTRIC | Zoro #: G0919886 | Mfr #: ATV12HU22M3

$ 399.37 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • For Use With: 3-Phase Inverter Duty Motor
  • Adjustable Deceleration Time: 0 to 999.9 sec.
  • Display Type: LED
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Schneider Electric #ATV12HU22M3 Specifications

Zoro #: G0919886 Mfr #: ATV12HU22M3
For Use With: 3-Phase Inverter Duty Motor Adjustable Deceleration Time: 0 to 999.9 sec.
Display Type: LED Output Frequency Range: 10 to 400 Hz
Accepts Input Control Signal: Yes Width: 4.13"
Adjustable Acceleration Time: 0 to 999.9 sec. Start/Stop Control: Programmable
Enclosure: Open Standards: UL, CE, GOST, NOM, EMITECH
Depth: 5.17" Displays: LED
Height: 5.12" Protection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Digital Readout: yes Input Phase AC: 3
Dynamic Braking: External Option Output Voltage: 240VAC
Torque @ 1 Hz: 120% Starting Torque: 170%
Max. Output Amps: 10 With Bypass / No Bypass: No Bypass
Input Frequency: 50/60 Hz Max. HP: 3
Input Voltage: 240VAC With Line Contactor / No Line Contactor: No Line Contactor
Key Pad Lockout: Yes Item: Variable Frequency Drive
Output Phase AC: 3 Control Method: Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-Speed, High-Starting Torque Applications
Control Type: Keypad/Remote Keypad/Modbus Country of Origin (subject to change): Indonesia

Description

An open enclosure drive is a type of variable frequency drive with accessible internal electronics. Take a look at the features for Schneider Electric Variable Frequency Drive. Input Voltage: 240VAC, Output Voltage: 240VAC, Input Phase Ac: 3.

Reviews