KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Variable Frequency Drive, 3 HP, 400-480V

SCHNEIDER ELECTRIC| Zoro #: G1559774| Mfr #: ATV312HU22N4

$624.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
With Line Contactor / No Line Contactor: No Line Contactor
Enclosure: Open
Input Frequency: 50/60 Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1559774 Mfr #: ATV312HU22N4
With Line Contactor / No Line Contactor: No Line ContactorEnclosure: Open
Input Frequency: 50/60 HzDisplay Type: LED, (4) 7-Segment Display
For Use With: 3-Phase Inverter Duty MotorMax. Output Amps: 5.5
Protection: IP21Torque @ 1 Hz: 120%
Max. HP: 3Input Voltage: 480VAC
Accepts Input Control Signal: YesKey Pad Lockout: Yes
Width: 5.59"Start/Stop Control: Programmable
Height: 7.24"Input Phase AC: 3
Control Type: Keypad/Remote Keypad/ModbusStarting Torque: 170%
Depth: 5.98"Dynamic Braking: Internal Switch/External Resistor
Digital Readout: yesWith Bypass / No Bypass: No Bypass
Displays: Drive VoltageAdjustable Acceleration Time: 0 to 999.9 sec.
Output Voltage: 480VACOutput Frequency Range: 0.5 to 500 Hz
Standards: CE, GOST, NOM, EMITECHOutput Phase AC: 3
Adjustable Deceleration Time: 0 to 999.9 sec.Item: Variable Frequency Drive
Control Method: Sensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-Speed, High-Starting Torque ApplicationsCountry of Origin (subject to change): Indonesia

Description

Variable Frequency Drive, Max. HP 3, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 5.5, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 170 Percent, Torque @ 1 Hz 120 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.5 to 500 Hz, Adjustable Acceleration Time 0 to 999.9 sec., Adjustable Deceleration Time 0 to 999.9 sec., Dynamic Braking Internal Switch/External Resistor, Height 7.24 In., Width 5.59 In., Depth 5.98 In.

Reviews