Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Variable Frequency Drive, 3 HP, 500-600V

  • Zoro #: G0105388
  • Mfr #: ATV61HU22S6X

$1,757.63

  • Start/Stop Control: Programmable
  • Input Phase AC: 3
  • Enclosure: Open
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #ATV61HU22S6X Specifications

  • Zoro #: G0105388
  • Mfr #: ATV61HU22S6X
Start/Stop Control: Programmable Input Phase AC: 3
Enclosure: Open Input Frequency: 50/60 Hz
Dynamic Braking: No Standards: UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS, Plenum-rated
Input Voltage: 500 to 600VAC Protection: Motor Thermal Protection, Motor Power Removal, Motor Phase Break, Drive Thermal Protection, Drive Short-Circuit Between Motor Phases, Drive Power Removal, Drive Overvoltages , Drive Overheating Protection, Drive Overcurrent Between Output Phases and Earth, Drive Line Supply Undervoltage
Output Frequency Range: 0.1 to 599 Hz Key Pad Lockout: No
Max. Output Amps: 3.9 Displays: LCD
Accepts Input Control Signal: Yes With Bypass / No Bypass: No Bypass
Control Type: Keypad/Remote Output Voltage: 500 to 600VAC
Display Type: LCD Output Phase AC: 3
Digital Readout: yes With Line Contactor / No Line Contactor: No Line Contactor
Item: Variable Frequency Drive Max. HP: 3
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 3, Open Enclosure, 500 to 600VAC Input Voltage, Max. Output Amps 3.9, 500 to 600VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 599 Hz, Dynamic Braking No, Keypad/Remote, Key Pad Lockout No, Programmable

Reviews of Schneider Electric #ATV61HU22S6X