Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Variable Frequency Drive, 30 HP, 575-690V

  • Zoro #: G0105318
  • Mfr #: ATV61HD30Y
$5,378.00
  • Displays: LCD
  • Output Phase AC: 3
  • Accepts Input Control Signal: Yes
See full product details
This item ships free.

Schneider Electric #ATV61HD30Y Specifications

  • Zoro #: G0105318
  • Mfr #: ATV61HD30Y
Displays: LCD Output Phase AC: 3
Accepts Input Control Signal: Yes Input Phase AC: 3
Max. Output Amps: 32 A Output Frequency Range: 0.1 to 599 Hz
Digital Readout: yes With Line Contactor / No Line Contactor: No Line Contactor
Max. HP: 30 hp Item: Variable Frequency Drive
Key Pad Lockout: No Dynamic Braking: No
Protection: Motor Thermal Protection, Motor Power Removal, Motor Phase Break, Drive Thermal Protection, Drive Short-Circuit Between Motor Phases, Drive Power Removal, Drive Overvoltages , Drive Overheating Protection, Drive Overcurrent Between Output Phases and Earth, Drive Line Supply Undervoltage Output Voltage: 575 to 690V AC
Input Frequency: 50/60 Hz Input Voltage: 575 to 690V AC
Start/Stop Control: Programmable Control Type: Keypad/Remote
Standards: UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS, Plenum-rated Display Type: LCD
With Bypass / No Bypass: No Bypass Enclosure: Open
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 30 hp, Open Enclosure, 575 to 690V AC Input Voltage, Max. Output Amps 32 A, 575 to 690V AC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 599 Hz, Dynamic Braking No, Keypad/Remote, Key Pad Lockout No, Programmable

Reviews of Schneider Electric #ATV61HD30Y