Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Variable Frequency Drive, 30 HP, 575-690V

  • Zoro #: G0105205
  • Mfr #: ATV71HD22Y

$6,422.93

  • Max. Output Amps: 32
  • Key Pad Lockout: No
  • With Line Contactor / No Line Contactor: No Line Contactor
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #ATV71HD22Y Specifications

  • Zoro #: G0105205
  • Mfr #: ATV71HD22Y
Max. Output Amps: 32 Key Pad Lockout: No
With Line Contactor / No Line Contactor: No Line Contactor Input Voltage: 575 to 690VAC
Start/Stop Control: Programmable Control Type: Keypad/Remote
Accepts Input Control Signal: Yes Displays: LCD
Output Voltage: 575 to 690VAC Dynamic Braking: Yes
Standards: UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS Input Phase AC: 3
Max. HP: 30 Input Frequency: 50/60 Hz
Output Frequency Range: 0.1 to 599 Hz Enclosure: Open
Output Phase AC: 3 Item: Variable Frequency Drive
With Bypass / No Bypass: No Bypass Protection: Motor thermal protection,Motor power removal,Motor motor phase break,Drive thermal protection,Drive short-circuit between motor phases,Drive power removal,Drive overvoltages on the DC bus,Drive overheating protection,Drive overcurrent between output phases and earth,Drive line supply undervoltage,Drive line supply overvoltage,Drive input phase breaks,Drive break on the control circuit,Drive against input phase loss,Drive against exceeding limit speed
Digital Readout: yes Display Type: LCD
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 30, Open Enclosure, 575 to 690VAC Input Voltage, Max. Output Amps 32, 575 to 690VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 599 Hz, Dynamic Braking Yes, Keypad/Remote, Key Pad Lockout No, Programmable

Reviews of Schneider Electric #ATV71HD22Y