Schneider Electric
Variable Frequency Drive, 40 HP, 400-480V, Altivar 212 AC Drive
Mfr # ATV212HD30N4
Zoro # G1834436
Free Shipping & Returns
$4,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 40 hp
- Input Voltage 380 to 480V AC
- Output Voltage 323 to 528V AC
- Input Phase AC Three
- Enclosure Open
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 25 HP, 400-480V, Altivar 212 AC Drive ATV212HD18N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 400-480V, Altivar 212 AC Drive ATV212HU15N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar ATV12H075M3
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar ATV12H018M3
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 230VAC, Altivar ATV12HU22M3
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7.5HP, 400-480V, Altivar 212 AC Drive ATV212HU55N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 75 HP, 400-480V ATV212HD55N4
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 208-240V, Altivar 212 AC Drive ATV212HD11M3X
- SCHNEIDER ELECTRIC Variable Frequency Drive, 25 HP, 208-240V ATV212HD18M3X
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 115VAC FRN0002C2S-6U
- EATON Variable Frequency Drive, 2 HP, 380-480V, Cutler-Hammer DC1-344D1NN-A20CE1
- Schneider Electric Variable Frequency Drives