Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Variable Frequency Drive, 40 HP, 575-690V

  • Zoro #: G0105196
  • Mfr #: ATV71HD30Y

$7,777.39

  • With Line Contactor / No Line Contactor: No Line Contactor
  • With Bypass / No Bypass: No Bypass
  • Standards: UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #ATV71HD30Y Specifications

  • Zoro #: G0105196
  • Mfr #: ATV71HD30Y
With Line Contactor / No Line Contactor: No Line Contactor With Bypass / No Bypass: No Bypass
Standards: UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS Enclosure: Open
Output Frequency Range: 0.1 to 599 Hz Key Pad Lockout: No
Output Phase AC: 3 Input Frequency: 50/60 Hz
Start/Stop Control: Programmable Input Voltage: 575 to 690VAC
Item: Variable Frequency Drive Output Voltage: 575 to 690VAC
Max. HP: 40 Digital Readout: yes
Control Type: Keypad/Remote Protection: Motor thermal protection,Motor power removal,Motor motor phase break,Drive thermal protection,Drive short-circuit between motor phases,Drive power removal,Drive overvoltages on the DC bus,Drive overheating protection,Drive overcurrent between output phases and earth,Drive line supply undervoltage,Drive line supply overvoltage,Drive input phase breaks,Drive break on the control circuit,Drive against input phase loss,Drive against exceeding limit speed
Input Phase AC: 3 Display Type: LCD
Displays: LCD Accepts Input Control Signal: Yes
Dynamic Braking: Yes Max. Output Amps: 41
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 40, Open Enclosure, 575 to 690VAC Input Voltage, Max. Output Amps 41, 575 to 690VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 599 Hz, Dynamic Braking Yes, Keypad/Remote, Key Pad Lockout No, Programmable

Reviews of Schneider Electric #ATV71HD30Y