KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Variable Frequency Drive, 5 HP, 400-480V

SCHNEIDER ELECTRIC| Zoro #: G2303131| Mfr #: ATV212HU40N4

$619.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Starting Torque: 110%
Item: Variable Frequency Drive
Displays: Hertz, Motor Current, KW, Motor Voltage, Bus Energized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2303131 Mfr #: ATV212HU40N4
Starting Torque: 110%Item: Variable Frequency Drive
Displays: Hertz, Motor Current, KW, Motor Voltage, Bus EnergizedKey Pad Lockout: Yes
With Line Contactor / No Line Contactor: No Line ContactorControl Type: Keypad or Logic Input
Display Type: LEDInput Frequency: 50/60 Hz
Max. HP: 5Control Method: Volts Per Hz, Quadratic V/Hz, V/Hz with Torque Boost, or Sensor less Vector Control
Output Phase AC: 3Height: 7.24"
Input Voltage: 480VACWidth: 5.59"
With Bypass / No Bypass: No BypassStart/Stop Control: Programmable
Max. Output Amps: 9.1Adjustable Acceleration Time: 0.1 to 3200 sec.
Dynamic Braking: NoFor Use With: 3-Phase Inverter Duty Motor
Digital Readout: yesTorque @ 1 Hz: 110%
Enclosure: OpenAccepts Input Control Signal: Yes
Input Phase AC: 3Protection: Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure, Over breaking
Depth: 5.91"Standards: C-Tick, NOM, GOST, CE, UL Plenum Rated
Output Frequency Range: 0 to 200 HzOutput Voltage: 480VAC
Adjustable Deceleration Time: 0.1 to 3200 sec.Country of Origin (subject to change): Indonesia

Description

Variable Frequency Drive, Max. HP 5, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 9.1, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 110 Percent, Torque @ 1 Hz 110 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 200 Hz, Adjustable Acceleration Time 0.1 to 3200 sec., Adjustable Deceleration Time 0.1 to 3200 sec., Dynamic Braking No, Height 7.24 In., Width 5.59 In., Depth 5.91 In., Keypad or Logic Input

Reviews