Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Variable Frequency Drive, 5 HP, 500-600V

  • Zoro #: G0105379
  • Mfr #: ATV61HU40S6X

$1,953.02

  • Display Type: LCD
  • Output Frequency Range: 0.1 to 599 Hz
  • Output Voltage: 500 to 600VAC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #ATV61HU40S6X Specifications

  • Zoro #: G0105379
  • Mfr #: ATV61HU40S6X
Display Type: LCD Output Frequency Range: 0.1 to 599 Hz
Output Voltage: 500 to 600VAC Control Type: Keypad/Remote
With Line Contactor / No Line Contactor: No Line Contactor Standards: UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS, Plenum-rated
Enclosure: Open Max. HP: 5
Key Pad Lockout: No Max. Output Amps: 6.1
Digital Readout: yes Start/Stop Control: Programmable
Output Phase AC: 3 Dynamic Braking: No
Input Phase AC: 3 Protection: Motor Thermal Protection, Motor Power Removal, Motor Phase Break, Drive Thermal Protection, Drive Short-Circuit Between Motor Phases, Drive Power Removal, Drive Overvoltages , Drive Overheating Protection, Drive Overcurrent Between Output Phases and Earth, Drive Line Supply Undervoltage
Input Frequency: 50/60 Hz Displays: LCD
Input Voltage: 500 to 600VAC Item: Variable Frequency Drive
Accepts Input Control Signal: Yes With Bypass / No Bypass: No Bypass
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 5, Open Enclosure, 500 to 600VAC Input Voltage, Max. Output Amps 6.1, 500 to 600VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 599 Hz, Dynamic Braking No, Keypad/Remote, Key Pad Lockout No, Programmable

Reviews of Schneider Electric #ATV61HU40S6X