Variable Frequency Drive, 50 HP, 400-480V

SCHNEIDER ELECTRIC| Zoro #: G2102177| Mfr #: ATV212HD37N4

$3714.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 9.45"Key Pad Lockout: YesDepth: 9.61"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102177 Mfr #: ATV212HD37N4
Width: 9.45"Key Pad Lockout: Yes
Depth: 9.61"Starting Torque: 110%
Output Voltage: 480VACProtection: Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure, Over breaking
Accepts Input Control Signal: YesStandards: C-Tick, NOM, GOST, CE, UL Plenum Rated
Torque @ 1 Hz: 110%Start/Stop Control: Programmable
Adjustable Deceleration Time: 0.1 to 3200 sec.Input Voltage: 480VAC
Control Type: Keypad or Logic InputWith Line Contactor / No Line Contactor: No Line Contactor
Max. Output Amps: 79Input Phase AC: 3
Dynamic Braking: NoControl Method: Volts Per Hz, Quadratic V/Hz, V/Hz with Torque Boost, or Sensor less Vector Control
Item: Variable Frequency DriveMax. HP: 50
Enclosure: OpenOutput Frequency Range: 0 to 200 Hz
Adjustable Acceleration Time: 0.1 to 3200 sec.Output Phase AC: 3
Displays: Hertz, Motor Current, KW, Motor Voltage, Bus EnergizedFor Use With: 3-Phase Inverter Duty Motor
With Bypass / No Bypass: No BypassHeight: 21.65"
Digital Readout: yesDisplay Type: LED
Input Frequency: 50/60 HzCountry of Origin (subject to change): China

Description

Variable Frequency Drive, Max. HP 50, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 79, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 110 Percent, Torque @ 1 Hz 110 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 200 Hz, Adjustable Acceleration Time 0.1 to 3200 sec., Adjustable Deceleration Time 0.1 to 3200 sec., Dynamic Braking No, Height 21.65 In., Width 9.45 In., Depth 9.61 In., Keypad or Logic Input

Reviews