Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Variable Frequency Drive, 7-1/2 HP, 575V

  • Zoro #: G0105178
  • Mfr #: ATV71HD45Y

$11,533.31

  • Max. HP: 7-1/2
  • Output Frequency Range: 0.1 to 599 Hz
  • Start/Stop Control: Programmable
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #ATV71HD45Y Specifications

  • Zoro #: G0105178
  • Mfr #: ATV71HD45Y
Max. HP: 7-1/2 Output Frequency Range: 0.1 to 599 Hz
Start/Stop Control: Programmable With Line Contactor / No Line Contactor: No Line Contactor
Accepts Input Control Signal: Yes Displays: LCD
Standards: UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS Input Frequency: 50/60 Hz
Protection: Motor thermal protection,Motor power removal,Motor motor phase break,Drive thermal protection,Drive short-circuit between motor phases,Drive power removal,Drive overvoltages on the DC bus,Drive overheating protection,Drive overcurrent between output phases and earth,Drive line supply undervoltage,Drive line supply overvoltage,Drive input phase breaks,Drive break on the control circuit,Drive against input phase loss,Drive against exceeding limit speed Digital Readout: yes
Input Phase AC: 3 Key Pad Lockout: No
Display Type: LCD Control Type: Keypad/Remote
Enclosure: Open Dynamic Braking: Yes
Output Phase AC: 3 Input Voltage: 575 to 690VAC
Max. Output Amps: 10 With Bypass / No Bypass: No Bypass
Item: Variable Frequency Drive Output Voltage: 575 to 690VAC
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 7-1/2, Open Enclosure, 575 to 690VAC Input Voltage, Max. Output Amps 10, 575 to 690VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 599 Hz, Dynamic Braking Yes, Keypad/Remote, Key Pad Lockout No, Programmable

Reviews of Schneider Electric #ATV71HD45Y