Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Variable Frequency Drive, 25 HP, 400-480V

  • Zoro #: G0105169
  • Mfr #: ATV71HU55N4Z

$1,828.29

  • Dynamic Braking: Yes
  • Output Frequency Range: 0.1 to 599 Hz
  • Start/Stop Control: Programmable
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schneider Electric #ATV71HU55N4Z Specifications

  • Zoro #: G0105169
  • Mfr #: ATV71HU55N4Z
Dynamic Braking: Yes Output Frequency Range: 0.1 to 599 Hz
Start/Stop Control: Programmable Max. Output Amps: 41
Input Frequency: 50/60 Hz Item: Variable Frequency Drive
With Line Contactor / No Line Contactor: No Line Contactor Display Type: LCD
Enclosure: Open With Bypass / No Bypass: No Bypass
Key Pad Lockout: No Output Voltage: 480VAC
Accepts Input Control Signal: Yes Input Phase AC: 3
Displays: LCD Protection: Motor thermal protection,Motor power removal,Motor motor phase break,Drive thermal protection,Drive short-circuit between motor phases,Drive power removal,Drive overvoltages on the DC bus,Drive overheating protection,Drive overcurrent between output phases and earth,Drive line supply undervoltage,Drive line supply overvoltage,Drive input phase breaks,Drive break on the control circuit,Drive against input phase loss,Drive against exceeding limit speed
Input Voltage: 480VAC Standards: UL, CSA, CE, NOM,GOST, C-Tick, DNV, RoHS, ABS
Control Type: Keypad/Remote Digital Readout: yes
Output Phase AC: 3 Max. HP: 25
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Variable Frequency Drive, Max. HP 7-1/2, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 41, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 599 Hz, Dynamic Braking Yes, Keypad/Remote, Key Pad Lockout No, Programmable

Reviews of Schneider Electric #ATV71HU55N4Z